Shop All Security & Access Signs
Accuform
Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English
Mfr # MADM306VS
Zoro # G1734548
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Restricted Area Authorized Employees Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Accuform
- MFR # MADM306VS
- Zoro # G1734548
- UPC # 646642630535
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Warning Sign |
Header | warning |
Legend | Restricted Area Authorized Employees Only |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Color | Black |
Header Legend Color | Black |
Legend Style | Text |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Background Color | Orange |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Restricted Area Authorized Employees Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- KISHIGO M, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-M)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR806VA (MATR806VA)
- ACCUFORM Private Property Sign, Adhsv Vnyl, 10X14In (MATR969VS)
- ACCUFORM Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MASE806VS)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMADM906VP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- Accuform Security & Access Signs