Shop All Vehicle Signs
Accuform
Warning Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MTKC301VA
Mfr # MTKC301VA
Zoro # G1717014
original price:
$22.71
52% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Truck Must Be Turned Off When Loading
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MTKC301VA
- Zoro # G1717014
- UPC # 46643748572
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Warning Sign |
Header | warning |
Legend | Truck Must Be Turned Off When Loading |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Sign Legend Color | Black |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Black |
Header Background Color | Orange |
Double-Sided | No |
Operating Temp. Range | -40 Degrees F to 250 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Loading and Unloading, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Truck Must Be Turned Off When Loading, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- KASK Work/Rescue Helmet, Super Plasma, Yellow (WHE00036-202)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- CARGO MAXX EZ Hook Oversize Load PVC Mesh Sign (122-10012)
- HTI "2" Medium Coarse Steel Wool Sleeve 16 Pad/Sleeve (70216)
- Accuform Signs