Shop All No Smoking Signs
Accuform
Warning No Smoking Sign, 10" H, 7 in W, Rectangle, English, MRMK301VA
Mfr # MRMK301VA
Zoro # G1726893
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend No Smoking Beyond This Point.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # MRMK301VA
- Zoro # G1726893
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Warning No Smoking Sign |
Header | warning |
Legend | No Smoking Beyond This Point. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Header Background Color | Orange |
Legend Style | Symbol and Text |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking Beyond This Point., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMG501VP (MSMG501VP)
- ACCUFORM No Smoking Sign, FBMSMK545VP (FBMSMK545VP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL005VSP (LCHL005VSP)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1541)
- Accuform No Smoking Signs