Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP609
Mfr # PSP609
Zoro # G1719385
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP609
- Zoro # G1719385
- UPC # 846642014049
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | AED |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Double-Sided | Yes |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees F to 212 Degrees F |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
V-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend AED, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- MCR SAFETY Glasses, Hydroblast HB3 Gray, Clear UV-AF Elastic, 12PK (HB3110AF)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 2 x 3 feet - Charcoal Polypropylene Mat (03-198)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD917VS (MFSD917VS)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Montana (WS-A-1824-Montana)
- Accuform Signs