Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP601
Mfr # PSP601
Zoro # G1729709
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP601
- Zoro # G1729709
- UPC # 846642014018
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Eye Wash |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Legend Style | Symbol and Text |
Sign Legend Color | Green |
Operating Temp. Range | -40 Degrees F to 212 Degrees F |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- MSA SAFETY Sun Shield, For V-Gard / Topgard Full-Brim Hard Hats, Provides Shade, Smoke Gray, One Size Fits All (697410)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Designated Smoking Area Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP495)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Sign Legend Color: Green, PSP917 (PSP917)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1824-L-12085)
- Accuform Signs