Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127
Mfr # PSP127
Zoro # G1729648
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Door Swings Open
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP127
- Zoro # G1729648
- UPC # 846642060541
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Item | V-Shape Projection Sign |
Header | Caution |
Legend | Door Swings Open |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Header Background Color | Black |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
V-Shape Projection Sign, Sign Subject Matter Door Instruction, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Header Caution, Legend Door Swings Open, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Lift Truck Traffic Stop Sign, 12 in H, 12 in W, Octagon, English, ST-031-12HA (ST-031-12HA)
- STRANCO Die-Cut Refl. Number Label, 8, 4In H, PK5 (DWR-4-8-5)
- MUCK BOOT CO Muckster 2 Low, Moss Green, 12, PR (M2L-300-GRN-120)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 1 PR (RWG558L)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Sign Legend Color: Green, PSP917 (PSP917)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Do Not Wash Herbicide Application Sign, Portrait (OS-NS-A-710-V-11406)
- Accuform Facility Signs