Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Used Oil Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # MCHL516VP
Zoro # G1692268
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Used Oil
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MCHL516VP
- Zoro # G1692268
- UPC # 846642009052
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Used Oil Sign |
Header | No Header |
Legend | Used Oil |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Used Oil Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Used Oil, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, S, 1 PR (KV350S-07)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA (MBHZ525VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCAW105VSP (LCAW105VSP)
- ACCUFORM UTILITY PIPELINE MARKING FMF100BU (FMF100BU)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM GHS SECONDARY CONTAINER LABELS DANGER LZH105VSP (LZH105VSP)
- SIGNMISSION OSHA Caution, 18" Height, 24" Width, Decal, 18" H, 24" W, Landscape, Flammable Liquids (OS-CS-D-1824-L-19166)
- Accuform Signs