Shop All Sign Posts
Accuform
U-Channel Post, 6 ft, White
Mfr # HSP701WT
Zoro # G204858008
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tapered End No
- Post Cap Style No Cap
- Sign Post Material Composite
- Sign Post Diameter 2 in
- U-Channel Profile Closed
Product Information
- Brand Accuform
- MFR # HSP701WT
- Zoro # G204858008
- Country of Origin United States
- Category Sign Posts
Dimensions
Sign Post Diameter | 2 in |
Mounting Hole Dia. | 0.38 in |
Sign Post Length | 6 ft |
Sign Post Width | 2 in |
Max. Sign Size/Capacity | 12 in x 18 in |
Details
Tapered End | No |
Item | U-Channel Post |
Post Cap Style | No Cap |
Sign Post Material | Composite |
U-Channel Profile | Closed |
Holes on 1 in. Centers | No |
Includes Mounting Hardware | No |
NCHRP-350 Compliant | No |
Includes Clean Out Bar | No |
Sign Post Color | White |
Wall Thickness | 11 ga (0.125 in) |
Breakaway Feature | No |
Sign Post Style | U-Channel |
Hole to Hole Center (In.) | 3 |
Standards | Federal Highway Administration |
Sign Post lb./ft. | 0.375 lb/ft |
Mounting Hole Spacing | 3 in |
Description
U-Channel Post, U-Channel, Breakaway Feature No, Sign Post Material Composite, Sign Post Color White, Wall Thickness 11 ga (0.125 in), Sign Post Length 6 ft, Sign Post Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB0A11QF001)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9750S)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- COL-MET Galvanized Steel Sign Holders (7542)
- ASTRO OPTICS Standard Flexpost Unit Signpost, 6ft (AFP-STD-A-6BP)
- PLASTICADE Watchdog Roll-Up Sign Stand (SSRB800)
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- Accuform Sign Posts