Shop All Tags
Accuform
Tags By-The-Roll, Inspect Record, 6-1/4x3 in, Cardstock, 100/RL
Mfr # TAR708
Zoro # G8307476
product price: $44.39
/pk 100, $0.44/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color White
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Inspection Record, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, 2XL (45120401XXL)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR140)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR144)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- Accuform Tags