Shop All Vehicle Floor Mats & Liners
Accuform
Steering Wheel Cover, This Vehicle, 20 In.
Mfr # KDD821
Zoro # G4989022
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type This Vehicle is Being Serviced Do Not Attempt to Drive
- Wheel Dia. (In.) 20
- Length (In.) 20
- Width (In.) 20
- Color Yellow/Black
Product Information
- Brand Accuform
- MFR # KDD821
- Zoro # G4989022
- UPC # 846642018627
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Wheel Dia. (In.) | 20 |
Length (In.) | 20 |
Width (In.) | 20 |
Outside Diameter | 20 in |
Hole Diameter | 3/8 in |
Details
Item | Steering Wheel Message Cover |
Type | This Vehicle is Being Serviced Do Not Attempt to Drive |
Color | Yellow/Black |
For Use With | Standard Steering Wheels |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
Material | Reinforced Vinyl |
Standards | OSHA |
Cover Color | Yellow |
Legend | This Vehicle is Being Serviced Do Not Attempt to Drive |
Maximum Number of Padlocks | 1 |
Cover Material | Vinyl |
Header | Caution |
Lockable | Yes |
Grommet Material | Metal |
Description
Steering Wheel Message Cover, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Caution, Legend This Vehicle is Being Serviced Do Not Attempt to Drive, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 13" (300850)
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- HTI Plastic Seat Covers Pk (SC-500)
- PERFORMANCE TOOL Air Tank Manifold (W10056)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 20 (KDD824)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 24 (KDD833)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 24 (KDD832)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 444081V (444081V)
- Accuform Automotive Interior Accessories