Shop All Vehicle Floor Mats & Liners
Accuform
Steering Wheel Cover, Do Not Start, 24 In.
Mfr # KDD831
Zoro # G5210353
original price:
$53.69
5% off
new price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Do Not Start or Move Vehicle
- Wheel Dia. (In.) 24
- Length (In.) 24
- Width (In.) 24
- Color Red, White/Black
Product Information
- Brand Accuform
- MFR # KDD831
- Zoro # G5210353
- UPC # 846642018573
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Wheel Dia. (In.) | 24 |
Length (In.) | 24 |
Width (In.) | 24 |
Hole Diameter | 3/8 in |
Outside Diameter | 24 in |
Details
Item | Steering Wheel Message Cover |
Type | Do Not Start or Move Vehicle |
Color | Red, White/Black |
For Use With | Standard Steering Wheels |
Material | Reinforced Vinyl |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
Standards | OSHA |
Lockable | Yes |
Legend | Do Not Start or Move Vehicle |
Header | Danger |
Cover Material | Vinyl |
Cover Color | White |
Maximum Number of Padlocks | 1 |
Grommet Material | Metal |
Description
Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Danger, Legend Do Not Start or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BLACK/AUX/COMBO LIQ/TRNS TANK/CHEST 43GAL LOW PROFILE (DZ92740XB)
- TIE DOWN MARINE Stop-Bow 3, #86285 (86285)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha113401C (HA113401C)
- STENS Oem Replacement Belt For Scag Freedom Z With 52 In. Deck (265-179)
- ACCUFORM Steering Wheel Cover, This Vehicle, 20 In. (KDD821)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 24 (KDD832)
- ACCUFORM Steering Wheel Cover, This Vehicle, 24 In. (KDD834)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 20 (KDD824)
- ACCUFORM Steering Wheel Cover, This Vehicle, 16 In. (KDD813)
- 3M Sound, Deadening Pads, PK10 (08840)
- Accuform Vehicle Floor Mats & Liners