Shop All Exhaust Tools
Accuform
Steering Wheel Cover, Do Not Operate, 20
Mfr # KDD722
Zoro # G7992187
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Do Not Operate or Move Vehicle. This Vehicle Being Serviced By
- Color Red, White/Black
- Material Reinforced Vinyl
- Width (In.) 20
- Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
Product Information
- Brand Accuform
- MFR # KDD722
- Zoro # G7992187
- UPC # 846642018689
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Width (In.) | 20 |
Wheel Dia. (In.) | 20 |
Length (In.) | 20 |
Outside Diameter | 20 in |
Hole Diameter | 3/8 in |
Details
Item | Steering Wheel Message Cover |
Type | Do Not Operate or Move Vehicle. This Vehicle Being Serviced By |
Color | Red, White/Black |
Material | Reinforced Vinyl |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
For Use With | Standard Steering Wheels |
Maximum Number of Padlocks | 1 |
Cover Color | White |
Legend | Do Not Operate or Move Vehicle |
Header | Danger |
Cover Material | Vinyl |
Standards | ANSI, OSHA |
Lockable | Yes |
Grommet Material | Metal |
Description
Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards ANSI, OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 9/16"-18 Inverted Flare Nut (4) (SRRBR1600)
- RACOR Eco-Ll 11X15 Ci_Racor (400820020)
- ILC Replacement for HONDA 31200-Z6L-003 STARTER (31200-Z6L-003 STARTER)
- AUTOTEX Wiper Blade, 26 In. (13226SS)
- ANTHES Exhaust Rain Cap, 3-1/2 x 3-11/16 In. (11011)
- PERFORMANCE TOOL Tail Pipe Cutter, W80664 (W80664)
- OTC Grease Gun Hose, 24" (2326)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb2 (ETB2)
- ANTHES Exhaust Rain Cap, 5-3/4 x 5-15/16 In. (11020)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- Accuform Service & Shop Tools