Shop All Automotive Fuses
Accuform
Steering Wheel Cover, Do Not Operate, 16
Mfr # KDD718
Zoro # G8196824
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reinforced Vinyl
- Color Red, White/Black
- Type Do Not Operate or Move Vehicle. This Vehicle Being Serviced By
- Width (In.) 16
- Wheel Dia. (In.) 16
Product Information
- Brand Accuform
- MFR # KDD718
- Zoro # G8196824
- UPC # 846642018672
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width (In.) | 16 |
Wheel Dia. (In.) | 16 |
Length (In.) | 16 |
Hole Diameter | 3/8 in |
Outside Diameter | 16 in |
Details
Item | Steering Wheel Message Cover |
Material | Reinforced Vinyl |
Color | Red, White/Black |
Type | Do Not Operate or Move Vehicle. This Vehicle Being Serviced By |
For Use With | Standard Steering Wheels |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
Standards | ANSI, OSHA |
Lockable | Yes |
Cover Color | White |
Cover Material | Vinyl |
Legend | Do Not Operate or Move Vehicle |
Grommet Material | Metal |
Maximum Number of Padlocks | 1 |
Header | Danger |
Description
Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 16 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards ANSI, OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- HALTEC Extension, 8" (HE-394)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- VICTRON ENERGY MEGA-fuse 225A/32V (package of 5 pcs) (CIP136225010)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- CB CB FHWT12 12V Soundquest Heavy Duty Fuse Holder (FHWT12)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 10 A (UCB-10)
- DISCO Stndrd Blade Fuses 3 Amp Violet Type ATO PK5 (1707PK)
- Accuform Fuses