Shop All Vehicle Floor Mats & Liners
Accuform
Steering Wheel Cover, Disabled Vehicle, 16
Mfr # KDD812
Zoro # G7946802
original price:
$33.89
15% off
new price: $28.79
/ea
$28.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disabled Vehicle Do Not Attempt To Drive
- Wheel Dia. (In.) 16
- Length (In.) 16
- Width (In.) 16
- Color Yellow/Black
Product Information
- Brand Accuform
- MFR # KDD812
- Zoro # G7946802
- UPC # 846642018641
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Wheel Dia. (In.) | 16 |
Length (In.) | 16 |
Width (In.) | 16 |
Outside Diameter | 16 in |
Hole Diameter | 3/8 in |
Details
Item | Steering Wheel Message Cover |
Type | Disabled Vehicle Do Not Attempt To Drive |
Color | Yellow/Black |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
For Use With | Standard Steering Wheels |
Material | Reinforced Vinyl |
Standards | OSHA |
Header | Caution |
Grommet Material | Metal |
Lockable | Yes |
Maximum Number of Padlocks | 1 |
Cover Color | Yellow |
Cover Material | Vinyl |
Legend | Disabled Vehicle Do Not Attempt to Drive |
Description
Steering Wheel Message Cover, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 16 in, Header Caution, Legend Disabled Vehicle Do Not Attempt to Drive, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- HIGHLINE WARREN/PLEWS 8OZ Oil Stop Leak (4949912)
- WEATHERTECH Stone & Bug Deflector, 50200 (50200)
- ACTEK 11,500 Lbs ExtSwivel Hr Long Bar, 41612 (41612)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 24 (KDD833)
- ACCUFORM Steering Wheel Cover, This Vehicle, 20 In. (KDD821)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- ACCUFORM Steering Wheel Cover, Do Not Start, 24 In. (KDD831)
- ACCUFORM Steering Wheel Cover, Do Not Start, 16 In. (KDD814)
- WEATHERTECH Rear FloorLiner HP (4414366IM)
- Accuform Automotive Interior Accessories