Shop All Facility Signs
Accuform
Spill Control Sign, 7"X10", Vinyl, MCHL563VS
Mfr # MCHL563VS
Zoro # G1715228
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Spill-Kit Station
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Accuform
- MFR # MCHL563VS
- Zoro # G1715228
- UPC # 846642041465
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Spill Control Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Spill-Kit Station, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- PANDUIT Wire Marker Book, Vinyl Cloth, A, B, C (PCMB-5)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK590XT (MSMK590XT)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", Sign Background Color: White, PSP369 (PSP369)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564VA)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Elevator Mechanical Room Authorized Sign, Portrait (OS-NS-P-1218-V-11734)
- Accuform Facility Signs