Shop All Facility Signs
Accuform
Spanish-Bilingual V-Shape Proj Sign, SBPSP655
Mfr # SBPSP655
Zoro # G1697773
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid/Primeros Auxilios
- Width 14"
- Height 12"
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # SBPSP655
- Zoro # G1697773
- UPC # 846642060640
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 12" |
Description
Spanish-Bilingual V-Shape Projection Sign, Sign Subject Matter First Aid, Height 12 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- MAYHEW STEEL PRODUCTS SMALL U NOTCH TRIM TOOL (MY13260)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Sign Legend Text Color: Blue, PSP377 (PSP377)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK966VS (SBMHSK966VS)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- Accuform Facility Signs