Shop All Security & Access Signs
Accuform
Spanish-Bilingual Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # SBMADM889MVA
Zoro # G1707616
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Authorized Personnel Only/Solamente Personal Autorizado
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # SBMADM889MVA
- Zoro # G1707616
- UPC # 94716520976
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | Authorized Personnel Only/Solamente Personal Autorizado |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Sign Legend Color | Black |
Header Background Color | Blue |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Authorized Personnel Only/Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22207)
- RADIANS DeWalt® DPG750XXL 100G Insulated Work Glove 2X (DPG750XXL)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- NATIONAL MARKER CO NMC Fire Flange Sign - Fire Extinguisher (M23FR)
- ACCUFORM Danger / Do Not Enter Sign (MADM139VA)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- ACCUFORM Danger Sign, 7X10", R and BK/WHT, AL, ENG, Legend: No Trespassing (MADM292VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Do Not Enter Chemicals In Use, Landscape (OS-DS-P-1014-L-1145)
- Accuform Signs