Shop All Facility Signs
Accuform
Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP751
Mfr # SBPSP751
Zoro # G1697633
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash/Lavado Para Los Ojos
- Width 9"
- Height 12"
- Sign Shape L-Shaped
Product Information
- Brand Accuform
- MFR # SBPSP751
- Zoro # G1697633
- UPC # 846642046101
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9" |
Height | 12" |
Description
Spanish-Bilingual L-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Eye Wash/Lavado Para Los Ojos, Printed Language English, Spanish, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 18" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8060)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10 (U5-1633-RA_7X10)
- Accuform Facility Signs