Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish
Mfr # SBMFSD924VA
Zoro # G1712638
original price:
$22.71
40% off
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # SBMFSD924VA
- Zoro # G1712638
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Spanish-Bilingual First Aid Sign |
Header | No Header |
Legend | Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
ANSI Compliant | Yes |
Sign Legend Color | Black, White |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees F to 250 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, White |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W (WLTE W 2 R EL)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Low Clearance, Portrait (OS-DS-D-710-V-2239)
- Accuform Signs