Shop All Fire Signs
Accuform
Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Vinyl, Rectangle
Mfr # SBMFXG934VS
Zoro # G1150577
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Extinguisher Do Not Block/Extinguidor No Obstruir
- Width 4 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # SBMFXG934VS
- Zoro # G1150577
- UPC # 846642041229
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Spanish-Bilingual Fire Extinguisher Sign |
Header | No Header |
Legend | Extinguisher Do Not Block/Extinguidor No Obstruir |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black, Red |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
Description
Spanish-Bilingual Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- NMC Fire Extinguisher Sign (VS1W)
- Accuform Fire Signs