Shop All Personal Protective Equipment Signs
Accuform
Spanish-BilinguAl Caution Sign, 14"X10", Height: 14"
Mfr # SBMPPE755VP
Zoro # G1714738
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Wear Protective Equipment/Use Equipo De Proteccion
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # SBMPPE755VP
- Zoro # G1714738
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Wear Protective Equipment/Use Equipo De Proteccion |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Includes | UV Inhibitors |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Header Background Color | Black |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Wear Protective Equipment/Use Equipo De Proteccion, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Saf-T-Flags No Diagonal (STF1)
- MSA SAFETY Vertical Ladder Lifeline Kit (30916-00)
- SIGNMISSION OSHA Danger, Diesel Combustible Flammable No Smoking, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2529)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE002VSP (LPPE002VSP)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- ACCUFORM Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (SBLELC336)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE626VSP (LPPE626VSP)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Sign Material: Aluminum (SBMPPE763VA)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717PB)
- Accuform Signs