Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219
Mfr # MFS219
Zoro # G1715456
product price: $15.59
/pk 2, $7.80/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Production Area All Through Traffic Use Designated Walkway
- Width 8"
- Height 8"
- Sign Shape Circle
Product Information
- Brand Accuform
- MFR # MFS219
- Zoro # G1715456
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Production Area All Through Traffic Use Designated Walkway |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Black, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Facility, Height 8 In., Width 8 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Production Area All Through Traffic Use Designated Walkway, Printed Language English, Sign Shape Circle, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- ACCUFORM Accuform A-Frame Floor Sign, Stop Wait Here to Checkout, 20" H x 12" W, Plastic (PFR120)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN307HP)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- NMC Safety Shoes Required Walk On Floor Sign (WFS32)
- Accuform Floor Signs