Shop All Tags
Accuform
Secure Status Tag Holder, 10 x 3-1/2
Mfr # TSS906
Zoro # G8132004
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 10 in
- Width 3 1/2 in
- Tag Color White
- Shape Rectangular
Product Information
Dimensions
Height | 10 in |
Width | 3 1/2 in |
Hole Size | 2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in |
Tag Size | #12 |
Mounting Hole Diameter | 2 1/2 in |
Description
Secure Status Tag Holder, Subject Matter Status Alert, Sign Legend Do Not Use Cylinder, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- NEVS 3/4" Color Coding Dots Dk Red - Roll Form (DOT-34RL Dk Red)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD842)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, White/Red, 100/PK (TDG302RD)
- ACCUFORM Information Tag By The Roll, 6.25x3, PK250 (TAR726)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK5 (43186)
- Accuform Tags