Shop All Safety Banners and Posters
Accuform
Scoreboard, Job Safety OSHA, 20 x 28 In.
Mfr # SCK111
Zoro # G6177604
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend On The Job Safety Begins Here. This Department Has Worked ??? Days Without An OSHA Recordable Injury, Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
- Includes Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Product Information
- Brand Accuform
- MFR # SCK111
- Zoro # G6177604
- UPC # 846642088125
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Scoreboard, Sign Legend On The Job Safety Begins Here. This Department Has Worked ___ Days Without An OSHA Recordable Injury, Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE LED Emergency Combo Unit, White, Green, FHEC33WG (FHEC33WG)
- BRADY Tape, Gray, 100 ft. L, 1-1/8 In. W (113145)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size L (9) (99-1-9605-9)
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 14in X 10in Rigid Plastic, OS-DS-P-1014-VS-1225 (OS-DS-P-1014-VS-1225)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR981)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- NMC Go Green Banner (BT540)
- Accuform Signs