Shop All Tags
Accuform
Safety Tag, Cardstock, Black/Red, PK25
Mfr # MMT105CTP
Zoro # G0494420
product price: $17.85
/pk 25, $0.71/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Grommet Material No Grommet
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording 5S Red Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Filter 7093B, P100, Magenta, 144 PK (52706)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 30 lb (864)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR104)
- PROPAC MRC LUGGAGE TAG (D7251-MRC)
- Accuform Tags