Shop All Fire Signs
Accuform
Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Thickness: 0.012"
Mfr # MLMR124GE
Zoro # G1716253
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Product Information
- Brand Accuform
- MFR # MLMR124GE
- Zoro # G1716253
- UPC # 46643013557
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012 in |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Legend Style | Symbol |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- BRADY Breaker Lockout (BL03)
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647XT (MFXG647XT)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647XV (MFXG647XV)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Operating Temp. Range: -30 Degrees to 175 Degrees F (MLMR104GE)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English (PSP415)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- Accuform Signs