Shop All Fire Signs
Accuform
Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO
Mfr # MLMR130GE
Zoro # G1716463
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Product Information
- Brand Accuform
- MFR # MLMR130GE
- Zoro # G1716463
- UPC # 46643007051
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012 in |
Legend Style | Symbol |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Resistant Gloves, L, 21AH87, PR (60NM99)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- NMC Metal Only Label, Pk5 (ENV22AP)
- FAME FABRICS Cobbler, F12XL, Khaki (25302)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- ACCUFORM Fire Extinguisher Sign, 12X14", Sign Background Color: Red (PSP343)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Emergency Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English, Spanish (SBPSP442)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647VS (MFXG647VS)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C51)
- Accuform Signs