Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK120
Zoro # G4953566
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend This Plant Has Worked __ Days Without An OSHA Recordable Injury The Best Previous Record Was __ Days Do Your Part! Help Make A New Record
- Material Aluminum
- Height 28 in
- Width 20 in
Product Information
- Brand Accuform
- MFR # SCK120
- Zoro # G4953566
- UPC # 846642000677
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Safety Scoreboard, Sign Legend This Plant Has Worked __ Days Without An OSHA Recordable Injury The Best Previous Record Was __ Days Do Your Part! Help Make A New Record, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Green, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Ultra Ice Cleat 1 Sz Fit all 16 Studs, PR (OA8100-OS)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124514L)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- ACCUFORM Banner, A Clean Work Area, 28 x 96 In. (MBR803)
- ACCUFORM Banner, Our Top Priorities, 28 x 96 In. (MBR951)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR606)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- Accuform Safety Banners and Posters