Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK110
Zoro # G4958055
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend On The Job Safety Begins Here This Department Has Worked __ Days Without A Lost Time Accident Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
Product Information
- Brand Accuform
- MFR # SCK110
- Zoro # G4958055
- UPC # 846642039684
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Safety Scoreboard, Sign Legend On The Job Safety Begins Here This Department Has Worked ___ Days Without A Lost Time Accident Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 10 (S21TXUGFN10)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- ACCUFORM Banner, Go Home Safe, 28x48 In (MBR426)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- ACCUFORM Banner, Finish Your Day, 28 x 96 In. (MBR852)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- Accuform Signs