Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 8ft., Vinyl
Mfr # SBMBR897
Zoro # G7549446
original price:
$174.95
50% off
new price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Bilingual
- Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Product Information
- Brand Accuform
- MFR # SBMBR897
- Zoro # G7549446
- UPC # 846642026240
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Spanish, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- HONEYWELL SAFETY PRODUCTS Saline Solution - Ready to Use 1 Gallon, , 1 Each, (32-000502-0000)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Banner, Be On Our Team, 28 x 96 In. (MBR892)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- ACCUFORM Banner, A Clean Work Area, 28 x 96 In. (MBR803)
- ACCUFORM Poster, Safety Is Job 1, 18 x 24 In. (SP124522L)
- ACCUFORM Accuform PPE-ID Customizable PPE Stickers (PPE468)
- Accuform Signs