Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 4ft., Vinyl
Mfr # MBR424
Zoro # G7456951
original price:
$62.16
6% off
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Teamwork Improves Safety Make Safety A Team Goal!
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Product Information
- Brand Accuform
- MFR # MBR424
- Zoro # G7456951
- UPC # 846642025946
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Teamwork Improves Safety Make Safety A Team Goal!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT2R-C (EDGLIT2R-C)
- GLOVE GUARD ® clip, Purple (1939PR)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, X-Large (204B-21XL)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- ACCUFORM Banner, Safety First, 28 x 96 In. (MBR864)
- ACCUFORM Banner, Falling Is No Way, 28 x 96 In. (MBR877)
- ACCUFORM Poster, Who Depneds On You, 18 x 24 In. (SP124521L)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- ACCUFORM Safety Poster (SP125089L)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- NMC Social Distancing Poster (PST149)
- Accuform Signs