Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 4ft., Vinyl
Mfr # MBR422
Zoro # G6122365
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend On The Job Safety Begins Here Accidents Are Avoidable
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Product Information
- Brand Accuform
- MFR # MBR422
- Zoro # G6122365
- UPC # 846642025953
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend On The Job Safety Begins Here Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- 3M OH&ESD 3M OH&ESD 142-6006 Multi Gas Vapor Cartridge (142-6006)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- ACCUFORM Banner, Think Quality, 28 x 96 In. (MBR928)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Black (SCK121)
- ACCUFORM Poster, Safey Guidelines For, 18 x 24 In. (SP124473L)
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- Accuform Signs