Shop All Personal Protective Equipment Signs
Accuform
Safety Label, Instruction, 3-1/2 In. H, PK5
Mfr # LPPE621VSP
Zoro # G4049647
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Sharp Objects, Gloves Required
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Accuform
- MFR # LPPE621VSP
- Zoro # G4049647
- UPC # 846642089207
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black (11604)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- ACCUFORM Caution Sign, 7X10", BK/Yel, Plstc, Eng, MPPE794VP (MPPE794VP)
- BRADY Warning Sign, 7X10", Black/Orange, Legend: Goggles And Gloves are Required When Handling Chemicals (34386)
- Accuform Signs