Shop All Machine Signs
Accuform
Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # LEQM334VSP
Zoro # G3821115
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Keep Hands Out of Machinery
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Accuform
- MFR # LEQM334VSP
- Zoro # G3821115
- UPC # 846642089146
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Drivers Must Chock Wheels On Both Sides-10x14 OSHA Sign, 10" L, 14" H, CS-Wheel Chock 2 (CS-Wheel Chock 2)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large (760008A)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- ACCUFORM CEMA Label, 6 in Height, 3 in Width, Vinyl, Vertical Rectangle, English (LECN371)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM017VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- ACCUFORM Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MRFQ601VP)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0434-ND_5X3.5)
- Accuform Signs