Shop All Identification Labels
Accuform
Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP
Mfr # LELC053VSP
Zoro # G3820661
original price:
$11.34
7% off
new price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Product Information
- Brand Accuform
- MFR # LELC053VSP
- Zoro # G3820661
- UPC # 846642048921
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- TRU-SPEC Mens Tactical Pants, Size L/36, Black (1995)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- Accuform Safety Labels