Shop All Identification Labels
Accuform
Safety Label, 3-1/2 In. H, PK5, LFEX800VSP
Mfr # LFEX800VSP
Zoro # G6048323
product price: $5.25
/pk 5, $1.05/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Product Information
- Brand Accuform
- MFR # LFEX800VSP
- Zoro # G6048323
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dial 911 In Case of Emergency, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- PIP Nitrile Coated Knit Nylon Gloves, Medium, 12PK (34-874/M)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- ACCUFORM Gas-Regular Adhesive Tank & Pipe Label (XF1122)
- ACCUFORM LBL, US FLAG, 2X3, 500/RL (MSN234)
- NMC Nfpa Label Symbol 2", Pk5, Legend: Oxy (DCL112)
- Accuform Safety Labels