Shop All Safety Banners and Posters
This Product is Discontinued
Accuform
Safety Banner, 120 x 34In, Text, ENG (Discontinued)
Mfr # MBR110
Zoro # G4893734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Language English
- Legend Safety Is No Accident
- Material Poly Sheeting
- Height 34 in
- Width 120 in
Product Information
- Brand Accuform
- MFR # MBR110
- Zoro # G4893734
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 34 in |
Width | 120 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is No Accident, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 120 in, Height 34 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.