Shop All Safety Banners and Posters
This Product is Discontinued
Accuform
Safety Banner, 120 x 34In, Text, ENG (Discontinued)
Mfr # MBR104
Zoro # G4893743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Language English
- Legend Who Depends On You? Family and Friends Company and Co-Workers Customer
- Material Poly Sheeting
- Height 34 in
- Width 120 in
Product Information
- Brand Accuform
- MFR # MBR104
- Zoro # G4893743
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 34 in |
Width | 120 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Who Depends On You? Family And Friends Company And Co-Workers Customer, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 120 in, Height 34 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.