Shop All Stop Signs
Accuform
Railroad Stop Sign, 15" W, 12" H, English, Aluminum
Mfr # FRR351BU
Zoro # G7432932
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Men Working
- Width 15"
- Height 12"
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # FRR351BU
- Zoro # G7432932
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 15" |
Height | 12" |
Mounting Hole Dia. | 0.375 in |
Description
Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Signs, Sign Topic Railroad Clamp Signs, Sign Legend Stop Men Working, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (24009043)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-9)
- RADIANS Lens Cleaning (LCD100)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- ACCUFORM PADDLE SIGNS 24IN REFLECTIVE FSP190 (FSP190)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR364BU)
- LYLE Stop Sign, 12" W, 12" H, English, Recycled Aluminum, Red, White (ST-100-12HA)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- Accuform Signs