Shop All Traffic Signs
Accuform
Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, FRR361BU
Mfr # FRR361BU
Zoro # G7757671
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Derail
- Width 15 in
- Height 12 in
- Sign Shape Horizontal Rectangle
- Printed Language English
Product Information
- Brand Accuform
- MFR # FRR361BU
- Zoro # G7757671
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 15 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Signs, Sign Topic Railroad Clamp Signs, Sign Legend Derail, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20923)
- HOT RODS Knit Cap, Blue/Black (LZ620)
- NMC Caution Open Door Slowly Sign, C55AB (C55AB)
- LYLE Aluminum Exit & Entrance Sign, 10x14in (U1-1016-GA_14x10)
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- ACCUFORM RAILROAD CLAMP SIGN STOP CHECK FRR966RD (FRR966RD)
- ACCUFORM INTERSECTION SIGN PHOTO ENFORCED FRR482HP (FRR482HP)
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- Accuform Signs