Shop All Security & Access Signs
Accuform
Private Property Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MATR962VP
Mfr # MATR962VP
Zoro # G1733665
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MATR962VP
- Zoro # G1733665
- UPC # 846642039202
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Private Property Sign |
Header | No Header |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black, White |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black, White |
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- CELLUCAP Metal Detect Hairnet, Wht, Universal, PK144 (HN925WTGRA)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- ACCUFORM Danger Security Sign, 7X10", Plstc, Eng, Width: 10" (MLKT106VP)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT016VA (MLKT016VA)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM139VP)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- ACCUFORM Danger / Do Not Enter Sign (MADM139VA)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Only Authorized Persons Sign With Symbol, Portrait (OS-NS-D-710-V-16991)
- Accuform Security & Access Signs