Shop All Safety Banners and Posters
Accuform
Poster, Make A Play For, 18 x 24 In.
Mfr # SP125156L
Zoro # G6148353
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Make A Play For Safety, Accidents Are Avoidable
- Material Plastic
- Height 22 in
- Width 17 in
- Thickness 0.024 in
Product Information
- Brand Accuform
- MFR # SP125156L
- Zoro # G6148353
- UPC # 846642062996
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Make A Play For Safety, Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Toxic Dust Respirator (SWX00319)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- CONDOR Condor Disposable Soft Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (48-73-5031)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR828)
- ACCUFORM Banner, Loads Low. Drive Slow, 28 x 96 In. (MBR954)
- ACCUFORM Poster, Safety First Others, 18 x 24 In. (SP124505L)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- SAFETYPOSTER.COM Safety Poster, Eight Tips For Working, ENG (P4760)
- Accuform Safety Banners and Posters