Shop All Safety Banners and Posters
Accuform
Poster, Be A Leader, 18 x 24 In.
Mfr # SP124523L
Zoro # G5215673
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Be A LeaderFollow Safety Rules
- Material Plastic
- Height 17 in
- Width 22 in
- Write on Surface No
Product Information
- Brand Accuform
- MFR # SP124523L
- Zoro # G5215673
- UPC # 846642018870
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Be A Leader� Follow Safety Rules, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- TIMBERLAND PRO Oxford Shoes, Alloy, Mens, 9-1/2, XW, PR (TB047028210)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19220)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- ACCUFORM Accuform PPE-ID Customizable PPE Stickers (PPE468)
- NMC Work Safely Today Banner (BT525)
- Accuform Safety Banners and Posters