Shop All Safety Banners and Posters
Accuform
Poster, Arc Flash, 18 x 24 In.
Mfr # SP124493L
Zoro # G6166203
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Arc Flash Protection
- Material Plastic
- Height 22 in
- Width 17 in
- Write on Surface No
Product Information
- Brand Accuform
- MFR # SP124493L
- Zoro # G6166203
- UPC # 846642063085
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Arc Flash Protection, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- ZORO SELECT Tag, Brass, Yellow, 1" Hx1" W, Square, PK100 (41422)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/M)
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124507L)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124506L)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124527L)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- Accuform Signs