Shop All Exit Signs
Accuform
Notice Sign, Not An Exit, 7"X10
Mfr # MADM401VA
Zoro # G1708176
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MADM401VA
- Zoro # G1708176
- UPC # 846642042264
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Not An Exit Sign |
Header | Notice |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Header Background Color | Blue |
OSHA Compliant | Yes |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- ULTRATECH Drain Plug, Orange, 4 In (2115)
- ENCON SAFETY PRODUCTS Lens Cleaner Towelettes, 100PK (ENC1160LCW2FREE)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Notice Sign, Not An Exit, 10"X14 (MADM832VA)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- Accuform Exit Signs