Shop All Security & Access Signs
Accuform
Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP
Mfr # MADM892VP
Zoro # G1694727
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This is A Drug-free Workplace
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MADM892VP
- Zoro # G1694727
- UPC # 646642668996
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | This is A Drug-free Workplace |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Header Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Background Color | Blue |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Is A Drug-Free Workplace, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N871)
- PARTYANIMALINC Michigan Giant 8 - Foot X 2 - Foot Nylon Banner (BUM)
- ACCUFORM Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MATR529VA (MATR529VA)
- ACCUFORM Warning Sign, 7X10", BK/ORN, AL, ENG, Text (MADM313VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- ACCUFORM Notice Sign, 10"X14", Aluminum, Height: 10" (MACC801VA)
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMATR541VP)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM910VA (MADM910VA)
- NMC Do Not Enter Sign, TM132J24 (TM132J24)
- Accuform Security & Access Signs