Shop All Exit Signs
Accuform
Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow
Mfr # SBMEXT527GP
Zoro # G1729553
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # SBMEXT527GP
- Zoro # G1729553
- UPC # 846642040345
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit/No Es Salida |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.070" |
Double-Sided | No |
Sign Legend Color | Red |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit/No Es Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- LIFT SAFETY DAX Fiber Resin Full Brim Orange (HDF-18OG)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- ACCUFORM Sign, Not An Exit/No Es Salida, 10"X7 (MLAD213GP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- CONDOR Safety Sign, 1 3/4 in x 9 in, Vinyl (473C27)
- Accuform Exit Signs