Shop All Identification Labels
Accuform
Non Regulated Waste Label, 6 In. W, PK25
Mfr # MHZW14PSP
Zoro # G3809723
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Material Paper
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Product Information
- Brand Accuform
- MFR # MHZW14PSP
- Zoro # G3809723
- UPC # 846642088828
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Non-Regulated Waste |
Material | Paper |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Blue |
Header Background Color | Blue |
Legend | This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______ |
Background Color | Blue, White |
Legend/Background Color | White/blue |
Write on Surface | Yes |
Self-Adhesive | Yes |
Item | DOT Handling Label |
Legend Color | Blue, White |
Header Legend Color | White |
Legend Style | Text |
Labels per Roll | 25 |
Handling Label/Placard Type | Waste |
Message | This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 25, Background Color Blue, White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 060)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- DIXON Pin Lug Swivel, FNSTxMNPT, 1-1/2 In (RSM150F)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- ACCUFORM Label, Flaming Circle, 2x2 In, 250 Roll (LZH612PS2)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- VNM SIGNMAKER Label Tape, Blue, 3in W, For Mfr No. VnM4 (REFBL-3762)
- Accuform Safety Labels