Shop All No Smoking Signs
Accuform
No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK003MVP
Mfr # SBMSMK003MVP
Zoro # G1707765
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend No Smoking/Prohibido Fumar
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # SBMSMK003MVP
- Zoro # G1707765
- UPC # 846642344887
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking/Prohibido Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Plain Rubber Boot, Blue (8908500)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' YLW Horzntl Reflect Stripe (WM115-BK-YRH-F-S-85)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM Safety Sign NO SMOKING WITHIN 15 FEET (MSMK456VS)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C47 (474C47)
- Accuform No Smoking Signs