Shop All No Smoking Signs
Accuform
No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA
Mfr # MSMK407VA
Zoro # G1707056
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # MSMK407VA
- Zoro # G1707056
- UPC # 846642043797
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Sign Legend Color | Black |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Blue (SM-BLUE-4)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK427VA (MSMK427VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK120VA (MSMK120VA)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL005VSP (LCHL005VSP)
- NMC Danger Diesel No Smoking Sign, D18A (D18A)
- Accuform Signs